Shop All Industrial Hoses
Continental
1-1/4" ID x 50 ft Rubber Steam Hose BK
Mfr # 20615488
Zoro # G3890647
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Hose Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20615488
- Zoro # G3890647
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 50 ft |
Inside Dia. - Steam Hose | 1-1/4" |
Steam Hose Inside Dia. | 1-1/4" |
Hose Inside Dia. (In.) | 1-1/4 |
Hose Length (Ft.) | 50 |
Length - Steam Hose | 50 ft. |
Steam Hose Length | 50 ft. |
Description
Steam Hose, Hose Inside Dia. 1 1/4 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Safety Factor 10:1, Temp. Range -40 Degrees to 450 Degrees F, Standards MIL-29210, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0140D020BN4HC, Pressure Line, 20 micron (ZX-0140D020BN4HC)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/2"-14 Thread Size (TL-501-8FP)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 2-1/8" (WE10H218)
- WATTS Filter/Regulator, 0-125, 20Micronfil, 1/4" (B35-02WHC)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 10 ft. (PTH075-10-G)
- CONTINENTAL Food Hose, 1-1/2" ID x 10 ft., Clear (NTF150-10-G)
- CONTINENTAL Food Hose, 3" ID x 25 ft., Clear (NTF300-25-G)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 50 ft. (PTH075-50-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., White (CR075-100-G)
- CONTINENTAL 1/2" ID x 50 ft EPDM Coupled Food Hose WT (32W234)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- Continental Air Hoses