Shop All Industrial Hoses
Continental
1-1/4" ID x 100 ft PVC Vacuum Hose WT
Mfr # 20013090
Zoro # G1723005
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 37 psi
- Vacuum Rating 29.00 in Hg
- Hose Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20013090
- Zoro # G1723005
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 100 ft |
Hose Length (Ft.) | 100 |
Hose Inside Dia. (In.) | 1-1/4 |
Inside Dia. | 1-1/4" |
Length - Material Hose | 100 ft. |
Length | 100 ft. |
Outside Dia. - Material Hose | 1-1/2" |
Hose Outside Dia. (In.) | 1.50 |
Inside Dia. - Material Hose | 1-1/4" |
Outside Dia. | 1-1/2" |
Description
Industrial Ducting Hose, Hose Inside Dia. 1 1/4 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color White, Vacuum Rating 29.00 in Hg, Max. Working Pressure @ 70 F 37 psi, Temp. Range 15 Degrees to 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 (4RP54)
- SOLBERG Filter Silencer, 3/8 In MNPT, 8 CFM Max (FS-06-038)
- LOC-LINE 90 Degree Nozzle Asst., For 1/2In Hose (51832)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-150-SC-PA66-BK)
- CONTINENTAL 1/2" ID x 150 ft Bulk Push-On Hose 250 PSI BK (20026033)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., White (CR050-100-G)
- CONTINENTAL 3/8" ID Nylon Coupled Material Hose BK (NRSP038-25FF)
- CONTINENTAL 1-1/4" ID PVC Bulk Food Hose Clear (20013330)
- CONTINENTAL 1/2" ID x 500 ft EPDM Bulk Washdown Hose WT (20070992)
- CONTINENTAL 1-1/4" ID x 50 ft Rubber Steam Hose BK (20615488)
- KURIYAMA Bulk Food Grade Hose, 3" ID x 50 ft. (WT300X50G)
- Continental Industrial Hoses