Shop All Industrial Hoses
Continental
1-1/4" ID x 100 ft PVC Bulk Food Hose Clear
Mfr # 20013303
Zoro # G3419324
product price: $94.84
/ea
Free Shipping & Returns
$94.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 50 psi
- Hose Configuration Bulk Hose
- Hose Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20013303
- Zoro # G3419324
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 100 ft |
Length | 100 ft. |
Food Hose Length | 100 ft. |
Length - Food Hose | 100 ft. |
Outside Dia. | 1-1/2" |
Inside Dia. | 1-1/4" |
Food Hose Inside Dia. | 1-1/4" |
Bend Radius | 3 in |
Inside Dia. - Food Hose | 1-1/4" |
Description
Food Hose, Hose Inside Dia. 1 1/4 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 29 in Hg, Max. Working Pressure @ 70 F 50 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 3 in, Hose Configuration Bulk Hose
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE 2 Bore X 6 Stroke Cylinder (B200060ABAAA07B)
- DAYTON Radial Bearing, DBL Seal, 0.5000 In. Bore (1ZGD5)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-200 (F4B-SCM-200)
- PARKER Hydraulic Spin-on Filter, 10 micron, Microglass (50AT110BBPCN20H)
- CONTINENTAL Food Hose, 1" ID x 50 ft., Clear (NTF100-50-G)
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear (NTF100-25-G)
- CONTINENTAL 1-1/2" ID x 50 ft Rubber Steam Hose RD (20620048)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 20 ft. (PTX200-20CE-G)
- CONTINENTAL 1/2" ID x 500 ft EPDM Bulk Washdown Hose WT (20070992)
- CONTINENTAL 3/8" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012638)
- CONTINENTAL Food Hose, 1" ID x 50 ft., Clear (NFW100-50-G)
- Continental Air Hoses