Shop All Industrial Hoses
Continental
1-1/2" ID x 50 ft Rubber Steam Hose RD
Mfr # 20620048
Zoro # G3890665
product price: $903.99
/ea
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Hose Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20620048
- Zoro # G3890665
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 50 ft |
Length - Steam Hose | 50 ft. |
Steam Hose Inside Dia. | 1-1/2" |
Hose Length (Ft.) | 50 |
Hose Inside Dia. (In.) | 1-1/2 |
Steam Hose Length | 50 ft. |
Inside Dia. - Steam Hose | 1-1/2" |
Description
Steam Hose, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Red, Max. Working Pressure @ 70 F 250 psi, Safety Factor 10:1, Temp. Range -40 Degrees to 450 Degrees F, Standards MIL-29210, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6201 2ZNR, Single Row Ball Bearings (6201 2ZNR)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L075, 11/16" Bore Diameter, 3/16 x 3/32 Keyway (L075-11-16)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V80 (2B5V80)
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx98"L, Outside Length: 98" (M118760)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 50 ft. (PTX100-50CE-G)
- CONTINENTAL Food Hose, 1-1/4" ID x 10 ft., Clear (NTF125-10-G)
- CONTINENTAL 1/2" ID x 50 ft Nitrile Bulk Washdown Hose YL (20343930)
- CONTINENTAL 3/4" ID x 50 ft EPDM Bulk Food Hose WT (32W261)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (FRT075-25MF-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 25 ft., White (CR075-25-G)
- SPEEDAIRE 1/4" ID x 18" Coupled Snubber Hose 300 PSI RD (1AFG9)
- Continental Industrial Hoses