Shop All Industrial Hoses
This Product is Discontinued
Continental
1-1/2" ID x 50 ft Rubber Steam Hose RD (Discontinued)
Mfr # 20046224
Zoro # G3890577
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20046224
- Zoro # G3890577
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 50 ft |
Length - Steam Hose | 50 ft. |
Hose Length (Ft.) | 50 |
Steam Hose Inside Dia. | 1-1/2" |
Inside Dia. - Steam Hose | 1-1/2" |
Hose Inside Dia. (In.) | 1-1/2 |
Steam Hose Length | 50 ft. |
Description
Steam Hose, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Color Red, Max. Working Pressure @ 70 F 250 psi, Safety Factor 10:1, Temp. Range -40 Degrees to 450 Degrees F, Standards MIL-29210, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.