Shop All Industrial Hoses
Continental
1-1/2" ID x 100 ft PVC Bulk Food Hose 50 PSI Clear
Mfr # 20013602
Zoro # G2778361
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 50 psi
- Hose Configuration Bulk Hose
- Vacuum Rating 29 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20013602
- Zoro # G2778361
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 100 ft |
Length | 100 ft. |
Bend Radius | 4 in |
Length - Food Hose | 100 ft. |
Outside Dia. | 1-13/16" |
Food Hose Inside Dia. | 1-1/2" |
Inside Dia. | 1-1/2" |
Inside Dia. - Food Hose | 1-1/2" |
Food Hose Length | 100 ft. |
Description
Food Hose, Hose Inside Dia. 1 1/2 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 29 in Hg, Max. Working Pressure @ 70 F 50 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A, FDA, NSF-61, USDA, Bend Radius 4 in, Hose Configuration Bulk Hose, Antimicrobial No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO FLEX DONUT 3""CI X 1-1/2"" (P33U-139)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 4 In Stroke (288-300)
- KRYTOX Oven Lubricant Oil, XHT-1000, Temp Oil Syringe, 0.5 Oz. (XHT-1000)
- PASLODE Framing Tool Fuel Cartridge, For Paslode 19L844, 48PD34, 902600 (816008)
- CONTINENTAL Food Hose, 3/4" ID x 10 ft., White (FTH075-10-G)
- CONTINENTAL Washdown Hose Assembly, 1" ID x 25 ft. (CR100-25MF-G)
- CONTINENTAL 2" ID x 100 ft PVC Bulk Food Hose Clear, Bend Radius: 8" (20013332)
- CONTINENTAL 1/2" ID x 50 ft EPDM Coupled Food Hose WT (32W234)
- CONTINENTAL Food Hose, 3" ID x 50 ft., Clear (VBT300-50-G)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 50 ft. (PTH300-50CE-G)
- KURIYAMA Bulk Food Grade Hose, 1" ID x 50 ft., Gray (WT100X50G)
- Continental Industrial Hoses