Shop All Industrial Hoses
Continental
1-1/2" ID Rubber Material Hose 150 PSI BK
Mfr # 20673585
Zoro # G3890516
product price: $516.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$516.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Hose Cover Material SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20673585
- Zoro # G3890516
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 50 ft |
Hose Inside Dia. (In.) | 1-1/2 |
Inside Dia. | 1-1/2" |
Outside Dia. | 2-25/64" |
Hose Outside Dia. (In.) | 2.4 |
Hose Length (Ft.) | 50 |
Length | 50 ft. |
Length - Material Hose | 50 ft. |
Inside Dia. - Material Hose | 1-1/2" |
Outside Dia. - Material Hose | 2-25/64" |
Hose Outside Dia. | 2 25/64 in |
Description
Material Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 25/64 in, Hose Length 50 ft, Hose Tube Material Rubber, Hose Cover Material SBR, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 180 Degrees F, Standards RMA Class B, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, Motor, 1/2in dia, 200ft., 1000psi (EA32112 L12D)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 1/2-14 NPT (1AA8MP6)
- SPEEDAIRE Compressor, Air, 6.5 HP (AC1-PH55-08G)
- DIXON MNPT, 1/2"xHose, Barb, 3/8" (1020608C)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose RD (20767514)
- CONTINENTAL 1" ID x 100 ft PVC Bulk Food Hose Clear (20013329)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 15 ft. (PTH200-15-G)
- CONTINENTAL 1-1/2" ID x 50 ft Nitrile Bulk Mine Spray Hose 1000 PSI YL (45DV23)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., Blue (FRTB100-25-G)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 15 ft. (PTH075-15-G)
- KURIYAMA Bulk Food Grade Hose, 2" ID x 100 ft. (WT200X100G)
- Continental Industrial Hoses