Contigo

West Loop AUTOSEAL Travel Mug, 16 oz, Black, Stainless Steel (Discontinued)


This Product is Discontinued
Shop for all Disposable Cups and Lids

Key Features

  • Material Stainless Steel
  • Type Hot/Cold
  • Capacity 16 oz
  • Color Black
  • Weight 0.72 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Material Stainless Steel
Type Hot/Cold
Capacity 16 oz
Color Black
Weight 0.72 lbs

Description

Contigo® West Loop AUTOSEAL Travel Mug, 16 oz, Black, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.