Shop All Reusable Water Bottles
This Product is Discontinued
Contigo
Water Bottle, 28 oz., Blue, Plastic (Discontinued)
Mfr # 2076884
Zoro # G4017487
This Product is Discontinued
Key Features
- Capacity 28 oz
- Material Plastic
- Color Blue
- Features No Mess Mixing, Easy Cleaning, Rounded Bottom, Weighted Shaker Ball, Carry Handle
- Height 9.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Contigo
- MFR # 2076884
- Zoro # G4017487
- UPC # 840276103513
- Country of Origin China
- Category Reusable Water Bottles
Dimensions
Height | 9.3" |
Width | 4.3" |
Details
Item | Water Bottle |
Capacity | 28 oz |
Material | Plastic |
Color | Blue |
Features | No Mess Mixing, Easy Cleaning, Rounded Bottom, Weighted Shaker Ball, Carry Handle |
Description
Water Bottle, 28 oz Capacity, Plastic, No Mess Mixing, Easy Cleaning, Rounded Bottom, Weighted Shaker Ball, Carry Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.