Shop All Reusable Water Bottles
This Product is Discontinued
Contigo
Water Bottle, 24 oz., Sangria/Red, Plastic (Discontinued)
Mfr # 70615ZCN
Zoro # G4017539
This Product is Discontinued
Key Features
- Capacity 24 oz
- Material Plastic
- Color Sangria/Red
- Features AUTOSEAL(R), One Handed, Spout Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contigo
- MFR # 70615ZCN
- Zoro # G4017539
- UPC # 840276108259
- Country of Origin China
- Category Reusable Water Bottles
Details
Item | Water Bottle |
Capacity | 24 oz |
Material | Plastic |
Color | Sangria/Red |
Features | AUTOSEAL(R), One Handed, Spout Cover |
Description
Water Bottle, 24 oz Capacity, Plastic, AUTOSEAL(R), One Handed, Spout Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.