Shop All Reusable Water Bottles
This Product is Discontinued
Contigo
Water Bottle, 24 oz., Greyed Jade/Green (Discontinued)
Mfr # 70601
Zoro # G4017548
This Product is Discontinued
Key Features
- Capacity 24 oz
- Material Plastic
- Features AUTOSEAL(R), One Handed, Spout Cover
- Color Grayed Jade/Green
- Width 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Contigo
- MFR # 70601
- Zoro # G4017548
- UPC # 840276106095
- Country of Origin China
- Category Reusable Water Bottles
Dimensions
Width | 2.8" |
Height | 10.5" |
Details
Item | Water Bottle |
Capacity | 24 oz |
Material | Plastic |
Features | AUTOSEAL(R), One Handed, Spout Cover |
Color | Grayed Jade/Green |
Description
Water Bottle, 24 oz Capacity, Plastic, AUTOSEAL(R), One Handed, Spout Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.