Shop All Reusable Water Bottles
This Product is Discontinued
Contigo
Water Bottle, 24 oz., Flip top (Discontinued)
Mfr # 45-0577
Zoro # G4017496
This Product is Discontinued
Key Features
- Capacity 24 oz
- Material Plastic
- Color Grayed Jade/Green
- Features Carry Loop, Flip Top
- Height 9.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contigo
- MFR # 45-0577
- Zoro # G4017496
- UPC # 815150017576
- Country of Origin China
- Category Reusable Water Bottles
Dimensions
Height | 9.8" |
Width | 2.8" |
Details
Item | Water Bottle |
Capacity | 24 oz |
Material | Plastic |
Color | Grayed Jade/Green |
Features | Carry Loop, Flip Top |
Description
Water Bottle, 24 oz Capacity, Plastic, Carry Loop, Flip Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.