Shop All Mugs & Tumblers
This Product is Discontinued
Contigo
Vivacious Insulated Mug 20 oz. (Discontinued)
Mfr # 2069397
Zoro # G4017435
This Product is Discontinued
Key Features
- Type Insulated
- Size 20 oz
- Color Vivacious
- Diameter 3 23/64 in
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contigo
- MFR # 2069397
- Zoro # G4017435
- UPC # 815150018856
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Size | 20 oz |
Diameter | 3 23/64 in |
Overall Height | 8 in |
Details
Type | Insulated |
Item | Mug |
Color | Vivacious |
Material | Stainless Steel |
Description
Mug, Material Stainless Steel, Color Vivacious, Overall Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.