Shop All Mugs & Tumblers
This Product is Discontinued
Contigo
Silver Insulated Mug 16 oz. (Discontinued)
Mfr # EXD110A02
Zoro # G4017520
This Product is Discontinued
Key Features
- Type Insulated
- Size 16 oz
- Color Black
- Material Stainless Steel
- Diameter 3 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contigo
- MFR # EXD110A02
- Zoro # G4017520
- UPC # 858656001625
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Size | 16 oz |
Diameter | 3 23/64 in |
Overall Height | 7 29/32 in |
Details
Item | Mug |
Type | Insulated |
Color | Black |
Material | Stainless Steel |
Application | Beverage, Coffee |
Description
Mug, Material Stainless Steel, Color Black, Overall Height 7 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.