Shop All Mugs & Tumblers
This Product is Discontinued
Contigo
Gunmetal Insulated Mug 16 oz. (Discontinued)
Mfr # SSH100A01
Zoro # G4017450
This Product is Discontinued
Key Features
- Type Insulated
- Size 16 oz
- Color Gunmetal
- Overall Height 7 1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Contigo
- MFR # SSH100A01
- Zoro # G4017450
- UPC # 815150018740
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Size | 16 oz |
Overall Height | 7 1/4 in |
Diameter | 3 23/64 in |
Details
Type | Insulated |
Item | Mug |
Color | Gunmetal |
Material | Stainless Steel |
Description
Mug, Material Stainless Steel, Color Gunmetal, Overall Height 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.