Shop All Carts, Caddies & Accessories
This Product is Discontinued
Contico
General Purpose Tool Caddy, 2 Pockets, Gray (Discontinued)
Mfr # 6111GY
Zoro # G8522342
This Product is Discontinued
Key Features
- Color Gray
- Material Plastic
- Features High Impact, Wide Handle, Deep Compartments, One of the Pockets has a Non-Removable Divider
- Overall Width 15 3/4 in
- Number of Inside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Contico
- MFR # 6111GY
- Zoro # G8522342
- UPC # 020027003068
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Width | 15 3/4 in |
Height | 6-3/4" |
Nominal Overall Depth | 11 in |
Overall Height | 6 3/4 in |
Nominal Overall Height | 7 in |
Overall Depth | 11 in |
Nominal Overall Width | 16 in |
Details
Item | Tool Tote |
Color | Gray |
Material | Plastic |
Features | High Impact, Wide Handle, Deep Compartments, One of the Pockets has a Non-Removable Divider |
Number of Inside Pockets | 2 |
Number of Drawers | 0 |
Tool Storage Type Included | Fixed Compartment Organizer |
Primary Tool Bag Color | Gray |
Closure Type | Open Top |
Basic Material | Plastic |
Number of Outside Pockets | 0 |
Typical Bag or Tote Application | General Purpose |
Number of Pockets | 2 |
Number of Pieces | 1 |
Finish | Smooth |
Locking System | None |
Number of pieces | 1 |
Description
Tool Tote, Material Plastic, Closure Type Open Top, Overall Height 6 3/4 in, Overall Depth 11 in, Overall Width 15 3/4 in, Color Gray, Features High Impact, Wide Handle, Deep Compartments, One of the Pockets has a Non-Removable Divider, Number of Handles 1, Number of Inside Pockets 2, Number of Outside Pockets 0, Number of Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.