Shop All Tool Boxes
Contico
3725 Pro TuffBin 50 Gallon Black Polypropylene Toolbox with Keyed Lock
Mfr # 2743725LBK
Zoro # G011899324
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contico
- MFR # 2743725LBK
- Zoro # G011899324
- Country of Origin United States
- Category Tool Boxes
Description
For a strong and reliable storage solution equip your maintenance staff or industrial workshop with this Contico 3725 Pro TuffBin 36 3/4'' x 22 3/4'' x 20 1/4'' 50 gallon black polypropylene toolbox with keyed lock. Featuring a convenient size with an ample 50 gallon capacity this item is perfect for keeping large or medium tools and other small pieces of hardware such as nails screws or bolts neatly organized and secure. In the chaos of a cluttered environment important tools are often lost or misplaced which can cost you valuable time and money. However this product will help ensure that all supplies remain safely stored and easily locatable for your next big project! Use this item as a great on-the-go toolbox or even a storage locker for supplies at your business.Ideal for heavy-duty use within homes garages or large industrial job sites this toolbox is built to last. Thanks to its sturdy structural foam construction it's bound to withstand the wear and tear of frequent use to provide your establishment with years of service. This structural foam construction also boasts an extremely high strength-to-weight ratio higher even than steel while also being chemical- and temperature-resistant for extreme durability in any environment. The box even comes with a keyed lock for enhanced security and molded-in handles for effortless transport. It also features molded-in hasps for padlocks and metal hinge pins for increased dependability!Interior Dimensions:Length: 31 1/2''Width: 16 3/8''Height: 18 3/4''Overall Dimensions:Length: 36 3/4''Width: 22 3/4''Height: 20 1/4''Capacity: 50 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Insulated Screwdriver 1/4 in Round (35-9151)
- POWERWELD Inspection Mirror, 2 in. Round (PWC-2)
- WESTWARD 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points (53YU54)
- LOVEJOY SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-225)
- CONTICO Xtreme Pro TuffBin Tool Box, Structural Foam, Black, 37 in W x 21 in D x 20 in H (G3725)
- AFTERMARKET Tool Box, Plastic 17000 X 6625 X 6000 (A-TB17000-AI)
- MAKITA MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 12-1/2 in H (197213-3)
- DEWALT Pro Mid-Size Organizer, Plastic, Black/Yellow, 13-1/2 in W x 4-1/2 in D x 10 in H (DWST14735)
- DEWALT TSTAK II Flat Top Tool Box, Plastic, Black, 17 in W x 13 in D x 6 in H (DWST17807)
- URREA Tool Box, Steel, Black, 23 in W x 11 in D x 8-1/2 in H (D71)
- KLEIN TOOLS MODbox Parts Bin Rail Attachment, Plastic, Dark Gray, 8 in W x 4 in D x 4 in H (54815MB)
- Contico Tool Boxes