Shop All Cut-Resistant Sleeves
Contender
Kevlar Sleeve, TPD, 22in
Mfr # K1T2E22TH
Zoro # G410039925
product price: $17.59
/pr
Sold in multiples of 12 for $211.08
$211.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contender
- MFR # K1T2E22TH
- Zoro # G410039925
- UPC # 779406166503
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Details
Item | Kevlar Sleeve,TPD, 22in |
Description
Kevlar Sleeve,TPD, 22in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Knee Pads, Gel, Raised Cover, PR (864-00)
- CONDOR Stick Left Hand Only Welding Glove, Cowhide Palm, XL (4NHD5)
- PORTWEST Dayton Class 3 T-Shirt, XL (S393)
- NMC Caution Do Not Operate Without Guards In Place Label, Pk5 (C15AP)
- CONTENDER Work Sleeve, Snug Fit, 18", Blue, XL, PR (PXN/KG18L/XL)
- CONTENDER Sleeve tapered Cut-Res w/thumbhole XL, PR (KFG1T22THX)
- CONTENDER Work Sleeve, Snug Fit, 18", Blue, M, PR (PXN/KG18S/M)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX223ST)
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, XL (AG8TW-XL (10))
- SHOWA Cut Resistant Sleeve with Thumbhole, XL (S8115XL-10T)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 18 in L, Gray, Small (11-281)
- Contender Cut-Resistant Sleeves