Shop All Cut-Resistant Sleeves
Contender
General Purpose Sleeves, Green, 2XL, PR
Mfr # KGC1T22T/XXL
Zoro # G408446896
product price: $17.35
/pr
Sold in multiples of 12 for $208.20
$208.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Green
- Size 2XL
- Cuff Style Elastic
- Silicone-Free No
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contender
- MFR # KGC1T22T/XXL
- Zoro # G408446896
- UPC # 779406433391
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Size | 2XL |
Details
Item | General Purpose Sleeves |
Color | Dark Green |
Cuff Style | Elastic |
Silicone-Free | No |
Latex-Free | No |
ANSI/ISEA Abrasion Level | 2 |
Sleeve Style | Sleeve with Thumbhole |
ANSI/ISEA Puncture Level | 2 |
ANSI/ISEA Heat Level | 2 |
Series | KGC1T |
Anti-Static | No |
ANSI/ISEA Cut Level | A4 |
Sleeve Material | Kevlar(R) |
Sleeve Construction | Seamless Knit |
Maximum Temperature | 284 Degrees F |
Description
General Purpose Sleeves, Sleeve Type Elastic, Sleeve Construction Seamless Knit, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Level A4, Sleeve Style Sleeve with Thumbhole, Sleeve Material Kevlar(R), Sleeve Length 17 1/2 in, Thickness Not Applicable, Silicone-Free No, Maximum Temperature 284 Degrees F, Color Dark Green, Sleeve Features Not Applicable, Series KGC1T, Size 2XL, Latex-Free No, Anti-Static No, FDA Compliant No, ANSI/ISEA Puncture Level 2, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER HF Acid Neutralizer, 13 lb, White, PK10 (472101)
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 10M, PR (804-6379 10M)
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, XS, 100 PK, White (MIICUR8103)
- CONTENDER Work Sleeve, Snug Fit, 18", Blue, XL, PR (PXN/KG18L/XL)
- CONTENDER Work Sleeve, Snug Fit, 18", Blue, M, PR (PXN/KG18S/M)
- CONTENDER Sleeve tapered Cut-Res w/thumbhole XL, PR (KFG1T22THX)
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, S (AG8TW-S (7))
- WHIZARD Whizard Armguard Ii Wht 20In. (333562)
- MCR SAFETY Cut-Resistant Sleeve with Thumb Slot, Cut Pro, Kevlar, Cut Level A3, Yellow, 18 in L (9378T)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 10 in Sleeve Length, Black, L (SFX-DG2)
- Contender Abrasion & Cut Resistant Clothing