Shop All Cabinet Handles & Pulls
Contempo Living
Contempo Living WCLW-16BLK 16 in. Rectangular Aluminum Anodizing with Stainless Steel Matte Black Cabinet Handle
Mfr # WCLW-16BLK
Zoro # G203689443
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contempo Living
- MFR # WCLW-16BLK
- Zoro # G203689443
- UPC # 617724353802
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
The smooth clean lines give this Aluminum Anodizing handle bar pull a sophisticated look. Universal design matches perfectly with any style of kitchen or bathroom cabinets yet easy to be installed.
Features- Solid Hard Aluminum Anodizing Cabinet Handle Bar Pull
- Made with High Quality Solid Hard Aluminum Anodizing
- 1" cabinet mounting screws included
- Finish: Smooth Matte Black
- Material: Aluminum Anodizing
- Hole to Hole Spacing: 10-5/8"
- Overall Length: 16"
- Projection: 1-1/4"
- Handle Thickness: 1/4"
- Width: 1"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCR3)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with 2 Holes - 4 x 3-3/4 x 12 Inch Long (D412)
- HAGER Bright Brass Hinge 175243 (170458)
- CONTEMPO LIVING Contempo Living 71125-12 11.75 in. Brushed Stainless Steel Kitchen Handle (71125-12)
- CONTEMPO LIVING Contempo Living WCCH12SL028S 28 in. Solid Stainless Steel Brushed Nickel Kitchen Bar Handle (WCCH12SL028S)
- CONTEMPO LIVING Contempo Living WCCH840-8 Twist Style 8 in. Stainless Steel Brushed Nickel Kitchen Cabinet Handle (WCCH840-8)
- CONTEMPO LIVING Contempo Living WCCH840-6 6.5 in. Twisted Style Kitchen Cabinet Pull Handle (WCCH840-6)
- CONTEMPO LIVING Contempo Living WCCH853-9 9.375 in. Arch Stainless Steel Brushed Nickel Kitchen Handle (WCCH853-9)
- CONTEMPO LIVING Contempo Living 71125-10 10.5 in. Brushed Stainless Steel Kitchen Handle (71125-10)
- MONROE PMP Pull Handle, Polished, Polished, Threaded Holes (PH-0141)
- Contempo Living Cabinet Handles & Pulls