Shop All Cabinet Handles & Pulls
Contempo Living
Contempo Living WCCH853-9 9.375 in. Arch Stainless Steel Brushed Nickel Kitchen Handle
Mfr # WCCH853-9
Zoro # G503689211
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Contempo Living
- MFR # WCCH853-9
- Zoro # G503689211
- UPC # 617724351884
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
The architectural design gives this solid zinc alloy handle bar pull a sophisticated look. Curved handle design and stainless steel brushed nickel finish match perfectly with any style of kitchen or bathroom cabinets yet easy to be installed.
Features- Solid Zinc Alloy Cabinet Handle Bar Pull
- Made with real solid zinc alloy to avoid corrosion, color fading and increase surface hardness
- Unique curved contemporary design
- 1" cabinet mounting screws included
- Finish: Stainless Steel Brushed Nickel
- Material: Solid Zinc Alloy
- Hole to Hole Spacing: 7-1/2"
- Overall Length: 9-3/8"
- Projection: 1-1/8"
- Handle Thickness: 1/2"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Bridge handles, M.443/150 AE-V0 (M.443 AE-V0)
- STORCH PRODUCTS Alnico Holding Magnet, 1.5 lb. Pull (A005-0250-6)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 105 degree swing (TC7033LP)
- BALDWIN ESTATE Oil Rubbed Bronze Latches Oil Rubbed Bronze (5513.102.0030)
- CONTEMPO LIVING Contempo Living WCCH840-8 Twist Style 8 in. Stainless Steel Brushed Nickel Kitchen Cabinet Handle (WCCH840-8)
- CONTEMPO LIVING Contempo Living 71125-12 11.75 in. Brushed Stainless Steel Kitchen Handle (71125-12)
- CONTEMPO LIVING Contempo Living 71125-10 10.5 in. Brushed Stainless Steel Kitchen Handle (71125-10)
- CONTEMPO LIVING Contempo Living W0802-7 7 in. Stainless Steel with Brushed Nickel Cabinet Handle (W0802-7)
- CONTEMPO LIVING Contempo Living WCCH12SL022S 22 in. Solid Stainless Steel Brushed Nickel Kitchen Bar Handle (WCCH12SL022S)
- CONTEMPO LIVING Contempo Living WCCH12SL020S 20 in. Solid Stainless Steel Brushed Nickel Kitchen Bar Handle (WCCH12SL020S)
- KOHLER Purist 7" Drawer Pull (25499-BV)
- Contempo Living Cabinet Handles & Pulls