Shop All Cabinet Handles & Pulls
Contempo Living
Contempo Living WCCH840-8 Twist Style 8 in. Stainless Steel Brushed Nickel Kitchen Cabinet Handle
Mfr # WCCH840-8
Zoro # G003689414
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contempo Living
- MFR # WCCH840-8
- Zoro # G003689414
- UPC # 617724352034
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
The architectural design gives this solid zinc alloy handle bar pull a sophisticated look. Playful twisted metal design with stainless steel brushed nickel finish will enlighten any style of kitchen or bathroom cabinets yet easy to be installed.
Features- Solid Zinc Alloy Cabinet Bar Pull Handle
- Made with real solid zinc alloy to avoid corrosion, color fading and increase surface hardness
- Unique and fun twisted metal contemporary design
- 1" cabinet mounting screws included
- Finish: Stainless Steel Brushed Nickel
- Material: Solid Zinc Alloy
- Hole to Hole Spacing: 7-1/2"
- Overall Length: 8"
- Projection: 1"
- Handle Thickness: 3/4"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2001-2008 Jaguar / 4-Button Flip-Key Shell / NHVWB1U241 (RHS-JAG-1593)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Iron (EB301-949)
- MSI Kenzzi Azila 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0509)
- SPEC Extension Spring, Stainless Steel, PK5 (E01800182500S)
- CONTEMPO LIVING Contempo Living WCCH853-9 9.375 in. Arch Stainless Steel Brushed Nickel Kitchen Handle (WCCH853-9)
- CONTEMPO LIVING Contempo Living W0802-7 7 in. Stainless Steel with Brushed Nickel Cabinet Handle (W0802-7)
- CONTEMPO LIVING Contempo Living 71125-10 10.5 in. Brushed Stainless Steel Kitchen Handle (71125-10)
- CONTEMPO LIVING Contempo Living WCCH12SL028S 28 in. Solid Stainless Steel Brushed Nickel Kitchen Bar Handle (WCCH12SL028S)
- CONTEMPO LIVING Contempo Living WCCH840-6 6.5 in. Twisted Style Kitchen Cabinet Pull Handle (WCCH840-6)
- CONTEMPO LIVING Contempo Living 71125-12 11.75 in. Brushed Stainless Steel Kitchen Handle (71125-12)
- AMEROCK 245WPB 3 In. Brass Cabinet Pull And Plas Insert (6755680)
- Contempo Living Cabinet Handles & Pulls