Shop All Cabinet Handles & Pulls
Contempo Living
Contempo Living WCCH12SL028S 28 in. Solid Stainless Steel Brushed Nickel Kitchen Bar Handle
Mfr # WCCH12SL028S
Zoro # G503689570
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contempo Living
- MFR # WCCH12SL028S
- Zoro # G503689570
- UPC # 639302274316
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
The smooth clean lines give this stainless steel handle bar pull a sophisticated look. Universal design matches perfectly with any style of kitchen or bathroom cabinets yet easy to be installed.
Features- Stainless Steel Cabinet Kitchen Handle Bar
- Made with real solid stainless steel
- Unique beveled laser edges on handle ends
- 1" cabinet mounting screws included
- Finish: Brushed Stainless Steel
- Material: Solid Stainless Steel
- Hole to Hole Spacing: 24-1/2" (622mm)
- Overall Length: 28" (700mm)
- Projection: 1-3/8"
- Diameter: 1/2"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 34" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2168pri8401RH10B4916)
- IQ AMERICA WD6010 Wireless Battery Operated Portable STROBE Chime Alert with Button Hearing Impaired (WD6010)
- MSI Tuscany Beige 16 In. X 24 In. Tumbled Travertine Paver Tile (ZOR-LSC-0059)
- DELTANA Roller Catch Lifetime Brass (RCA336CR003)
- CONTEMPO LIVING Contempo Living WCCH12SL020S 20 in. Solid Stainless Steel Brushed Nickel Kitchen Bar Handle (WCCH12SL020S)
- CONTEMPO LIVING Contempo Living WCCH12SL022S 22 in. Solid Stainless Steel Brushed Nickel Kitchen Bar Handle (WCCH12SL022S)
- CONTEMPO LIVING Contempo Living 71125-12 11.75 in. Brushed Stainless Steel Kitchen Handle (71125-12)
- CONTEMPO LIVING Contempo Living WCCH840-8 Twist Style 8 in. Stainless Steel Brushed Nickel Kitchen Cabinet Handle (WCCH840-8)
- CONTEMPO LIVING Contempo Living WCCH840-6 6.5 in. Twisted Style Kitchen Cabinet Pull Handle (WCCH840-6)
- CONTEMPO LIVING Contempo Living 71125-10 10.5 in. Brushed Stainless Steel Kitchen Handle (71125-10)
- EMTEK Satin Stainless Steel Pull S62008SS (S62008SS)
- Contempo Living Cabinet Handles & Pulls