Shop All Cabinet Handles & Pulls
Contempo Living
Contempo Living WCCH12SL012S 12 in. Solid Stainless Steel Brushed Nickel Kitchen Bar Handle
Mfr # WCCH12SL012S
Zoro # G603689333
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contempo Living
- MFR # WCCH12SL012S
- Zoro # G603689333
- UPC # 639302274248
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
The smooth clean lines give this stainless steel handle bar pull a sophisticated look. Universal design matches perfectly with any style of kitchen or bathroom cabinets yet easy to be installed.
Features- Stainless Steel Cabinet Kitchen Handle Bar
- Made with real solid stainless steel
- Unique beveled laser edges on handle ends
- 1" cabinet mounting screws included
- Finish: Brushed Stainless Steel
- Material: Solid Stainless Steel
- Hole to Hole Spacing: 8-1/2" (213mm)
- Overall Length: 12" (300mm)
- Projection: 1-3/8"
- Diameter: 1/2"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF042-042)
- HILLMAN Traditional Key House/Office Key Blank 89 SC8 Single For Schlage Locks, 4PK (89507)
- ABUS Security Chain, L 10 Ft, W 1/3 In (6KS Chain & Sleeve 10')
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Gold Contemporary Drawer Pull (7987160165)
- CONTEMPO LIVING Contempo Living 71125-10 10.5 in. Brushed Stainless Steel Kitchen Handle (71125-10)
- CONTEMPO LIVING Contempo Living WCCH840-6 6.5 in. Twisted Style Kitchen Cabinet Pull Handle (WCCH840-6)
- CONTEMPO LIVING Contempo Living W0802-7 7 in. Stainless Steel with Brushed Nickel Cabinet Handle (W0802-7)
- CONTEMPO LIVING Contempo Living WCCH853-9 9.375 in. Arch Stainless Steel Brushed Nickel Kitchen Handle (WCCH853-9)
- CONTEMPO LIVING Contempo Living 71125-12 11.75 in. Brushed Stainless Steel Kitchen Handle (71125-12)
- CONTEMPO LIVING Contempo Living WCCH840-8 Twist Style 8 in. Stainless Steel Brushed Nickel Kitchen Cabinet Handle (WCCH840-8)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (8636320165)
- Contempo Living Cabinet Handles & Pulls