Shop All Cabinet Handles & Pulls
Contempo Living
Contempo Living WCBT-8 8in. Solid Aluminum Cabinet Pull Handle with Stainless Steel Brushed Nickel Finish
Mfr # WCBT-8
Zoro # G403689489
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contempo Living
- MFR # WCBT-8
- Zoro # G403689489
- UPC # 639385363242
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
The architectural design gives this solid aluminum handle bar pull a sophisticated look. Universal design and finish match perfectly with any style of kitchen or bathroom cabinets yet easy to be installed.
Features- Solid Hard Anodized Aluminum Cabinet Handle Bar Pull
- Made with real solid anodized aluminum to avoid corrosion, color fading and increase surface hardness
- Unique contemporary design
- 1" cabinet mounting screws included
- Finish: Stainless Steel Brushed Nickel
- Material: Solid Anodized Aluminum
- Hole to Hole Spacing: 4"
- Overall Length: 8"
- Projection: 1-1/8"
- Handle Thickness: 7/16"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35xCS)
- SCHLAGE Accent Priv Lvr Stn Nkl (F40VACC619)
- ZORO SELECT Disc Spring, Belle, 0.3125, High CS, PK12 (1NCY9)
- AMERICAN GARAGE DOOR SUPPLY Adj Bracket Operator Reinforcement (ARBZS-1824)
- CONTEMPO LIVING Contempo Living 71125-12 11.75 in. Brushed Stainless Steel Kitchen Handle (71125-12)
- CONTEMPO LIVING Contempo Living W0802-7 7 in. Stainless Steel with Brushed Nickel Cabinet Handle (W0802-7)
- CONTEMPO LIVING Contempo Living WCCH12SL028S 28 in. Solid Stainless Steel Brushed Nickel Kitchen Bar Handle (WCCH12SL028S)
- CONTEMPO LIVING Contempo Living 71125-10 10.5 in. Brushed Stainless Steel Kitchen Handle (71125-10)
- CONTEMPO LIVING Contempo Living WCCH840-6 6.5 in. Twisted Style Kitchen Cabinet Pull Handle (WCCH840-6)
- CONTEMPO LIVING Contempo Living WCCH840-8 Twist Style 8 in. Stainless Steel Brushed Nickel Kitchen Cabinet Handle (WCCH840-8)
- JEFFREY ALEXANDER 3" Center-to-Center Satin Nickel Cordova Cabinet Pull (Z281-SN)
- Contempo Living Cabinet Handles & Pulls