Shop All Cabinet Handles & Pulls
Contempo Living
Contempo Living WCBT-6BLK 6 in. Solid Anodized Aluminum Cabinet Pull Handle; Matte Black Finish
Mfr # WCBT-6BLK
Zoro # G703689516
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contempo Living
- MFR # WCBT-6BLK
- Zoro # G703689516
- UPC # 639385364430
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
The architectural design gives this solid aluminum handle bar pull a sophisticated look. Universal design and finish match perfectly with any style of kitchen or bathroom cabinets yet easy to be installed.
Features- Solid Hard Anodized Aluminum Cabinet Handle Bar Pull
- Made with real solid anodized aluminum to avoid corrosion, color fading and increase surface hardness
- Unique contemporary design
- 1" cabinet mounting screws included
- Finish: Flat Black
- Material: Solid Anodized Aluminum
- Hole to Hole Spacing: 3-1/2"
- Overall Length: 6-3/8"
- Projection: 1-1/8"
- Handle Thickness: 7/16"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Cast Brass Wall Protector with Convex Bumper, 1 In., Satin Nickel, Single Pack (J 4844)
- AMEROCK CTC Value Cab Pull Satin Nickel 172G10-10PACK 3" (76 mm) (172G10-10PACK)
- COMPX NATIONAL Gang Lock, Keyed Alike, C415A Key, For Material Thickness 7/8 in (D8090-C415A-14A)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Surface Mount (3BXT)
- CONTEMPO LIVING Contempo Living WCCH840-8 Twist Style 8 in. Stainless Steel Brushed Nickel Kitchen Cabinet Handle (WCCH840-8)
- CONTEMPO LIVING Contempo Living WCCH12SL028S 28 in. Solid Stainless Steel Brushed Nickel Kitchen Bar Handle (WCCH12SL028S)
- CONTEMPO LIVING Contempo Living 71125-12 11.75 in. Brushed Stainless Steel Kitchen Handle (71125-12)
- CONTEMPO LIVING Contempo Living W0802-7 7 in. Stainless Steel with Brushed Nickel Cabinet Handle (W0802-7)
- CONTEMPO LIVING Contempo Living 71125-10 10.5 in. Brushed Stainless Steel Kitchen Handle (71125-10)
- CONTEMPO LIVING Contempo Living WCCH840-6 6.5 in. Twisted Style Kitchen Cabinet Pull Handle (WCCH840-6)
- RESIDENTIAL ESSENTIALS Bar Cabinet Pull- Aged Pewter (10211AP)
- Contempo Living Cabinet Handles & Pulls