Shop All Kitchen Sinks
Contempo Living
Contempo Living HFS3021 30 in. Flat Front Stainless Steel Farmhouse Kitchen Sink
Mfr # HFS3021
Zoro # G503761429
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Contempo Living
- MFR # HFS3021
- Zoro # G503761429
- UPC # 639302273838
- Country of Origin China
- Category Kitchen Sinks
Description
Features
- Constructed with premium 16-gauge T304 Series stainless steel
- Minimum of 18% chromium for protection against rust & a minimum of 10% nickel for a bright long lasting luster and hardness
- Gauge is the thickness of metal, the lower number the thicker metal
- Cutting-edge zero radius corners
- Fully protected by sound deadening pad and undercoating for noise reduction
- Can be undermounted, flush-mounted or above countertop (max. 2 inches)
- The bottom of the sink has channel grooves to divert water for proper drainage
- Compliant with cUPC Certified (Uniform Plumbing Code)
- Standard 3.5" drain openings
- Spacious single bowl ideal for food preparation and storage capabilities
- Single bowl flat apron front
- Installation under-mount, flush-mount, built-up
- Full 16 gauge premium T-304 series
- Includes kitchen sink
- Finish: Brushed Satin
- Material: Stainless Steel
- Exterior Size: 30" x 21"
- Interior Size: 28" x 17.5"
- Bowl Depth: 10"
- Apron Depth: 10"
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Mini Capsule, Half, 0.25GPM, 5Micron (22-CHBJJ-050-1)
- DELTA Kitchen Air Gap (72020-SS)
- BANJO T STRAINER (MLST100-50)
- MOEN Hotel / Motel Recessed Tissue Box Holder Bright Chrome (5520NC)
- CONTEMPO LIVING 36 in Stainless Steel Farm Apron Curve Front Kitchen Sink (EFS3621)
- CONTEMPO LIVING Contempo Living FT3322 33 in. Top-Mount Drop in Single Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3322)
- CONTEMPO LIVING Contempo Living EFS3021 30 in. Stainless Steel Zero Radius Single Bowl Curved Front Farm Apron Kitchen Sink (EFS3021)
- CONTEMPO LIVING 23 in Drop in Single Bowl Zero Radius Kitchen Utility Laundry Sink Stainless Steel (F2318T)
- CONTEMPO LIVING 25 in Deep TopMount DropIn Stainless Steel Bowl Kitchen Sink 16 Gauge (FT2522)
- CONTEMPO LIVING 33 in TopMount Drop in Double Bowl Zero Radius Kitchen Sink Stainless Steel (FT33225050)
- KOHLER Porto Fino 18-3/8" Diameter X 8-5/16" Top-Mount/Undermount Bar Sink (6565-NY)
- Contempo Living Kitchen Sinks