Shop All Kitchen Sinks
Contempo Living
Contempo Living HFE3622 36 in. Double Bowl 50 by 50 Zero Radius Well Angled Farm Apron Kitchen Sink - Stainless Steel; 16 Gauge
Mfr # HFE3622
Zoro # G703953624
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Contempo Living
- MFR # HFE3622
- Zoro # G703953624
- UPC # 640265631177
- Country of Origin China
- Category Kitchen Sinks
Description
Features
- Unique 50/50 double bowl configuration
- Constructed with premium 16-gauge T304 Series stainless steel
- Minimum of 18% chromium for protection against rust & a minimum of 10% nickel for a bright long lasting luster and hardness
- Gauge is the thickness of metal, the lower number the thicker metal
- Cutting-edge zero radius corners
- Fully Protected by sound deadening pad and undercoating for noise reduction
- Can be undermounted, flush-mounted or above countertop (max 2 inches)
- The bottom of the sink has channel grooves to divert water for proper drainage
- Spacious 50/50 double equal bowls great for multi-function kitchens
- Double Bowl Well Angle Apron Front
- Installation Undermount / Flush-mount / Built-up
- Material Full 16 Gauge Premium T-304 Series Stainless Steel
- Includes Kitchen Sink
- Includes Kitchen Sink
- Finish: Brushed Satin
- Size: 36"
- Material: Stainless Steel
- Guage: 16
- Design: Zero Radius Well Angled
- Left Bowl Size: 16-1/2" x 17-1/2"
- Right Bowl Size: 16-1/2" x 17-1/2"
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Adaptor 1/2X3/8 In (5RLC6)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" x 1/4" Pipe Size (706120-0804)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S1.0)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-3/8-1/3PSI)
- CONTEMPO LIVING Contempo Living FT3622-5050 36 in. Top-Mount Drop in 50 by 50 Double Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3622-5050)
- CONTEMPO LIVING 25 in Deep TopMount DropIn Stainless Steel Bowl Kitchen Sink 16 Gauge (FT2522)
- CONTEMPO LIVING Contempo Living FT3322 33 in. Top-Mount Drop in Single Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3322)
- CONTEMPO LIVING 36 in Stainless Steel Farm Apron Curve Front Kitchen Sink (EFS3621)
- CONTEMPO LIVING 33 in TopMount Drop in Double Bowl Zero Radius Kitchen Sink Stainless Steel (FT33225050)
- CONTEMPO LIVING Contempo Living EFS3021 30 in. Stainless Steel Zero Radius Single Bowl Curved Front Farm Apron Kitchen Sink (EFS3021)
- ALFI BRAND Black 34" Dbl Bowl Drop In Granite Composite Kitchen Sink (AB3319DI-BLA)
- Contempo Living Kitchen Sinks