Shop All Kitchen Sinks
Contempo Living
Contempo Living HFE3621 36 in. Flat Front Farmhouse Apron 50 by 50 Double Bowl Kitchen Sink - Stainless Steel
Mfr # HFE3621
Zoro # G003761233
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Contempo Living
- MFR # HFE3621
- Zoro # G003761233
- UPC # 652043705048
- Country of Origin China
- Category Kitchen Sinks
Description
Features
- Constructed with premium 16-gauge T304 Series stainless steel
- Minimum of 18% chromium for protection against rust & a minimum of 10% nickel for a bright long lasting luster and hardness
- Gauge is the thickness of metal, the lower number the thicker metal
- Cutting-edge zero radius corners
- Fully Protected by sound deadening pad and undercoating for noise reduction
- Can be undermounted, flush-mounted or above countertop (max 2 inches)
- The bottom of the sink has channel grooves to divert water for proper drainage
- Standard 35" drain openings
- Spacious 50/50 double equal bowls great for multi-function kitchens
- Double Bowl Flat Apron Front
- Installation Undermount / Flush-Mount / Above-Counter Front Apron
- Material Full 16 Gauge Premium T-304 Series Stainless Steel
- Includes Kitchen Sink
- Finish: Brushed Satin
- Size: 36"
- Material: Stainless Steel
- Left Bowl Size: 16-1/2" x 17-1/2"
- Right Bowl Size: 16-1/2" x 17.5"
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 50 Ft (2VDV6)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Reducing Street Elbow, Class 150 (0310020409)
- ZORO SELECT Hex Bushing, 304 SS, 1 1/2 x 1", BSPT (ZUSA-PF-8178)
- KOHLER Kit, Soap Container (1465680)
- CONTEMPO LIVING Contempo Living EFS3021 30 in. Stainless Steel Zero Radius Single Bowl Curved Front Farm Apron Kitchen Sink (EFS3021)
- CONTEMPO LIVING 36 in Stainless Steel Farm Apron Curve Front Kitchen Sink (EFS3621)
- CONTEMPO LIVING 23 in Drop in Single Bowl Zero Radius Kitchen Utility Laundry Sink Stainless Steel (F2318T)
- CONTEMPO LIVING 25 in Deep TopMount DropIn Stainless Steel Bowl Kitchen Sink 16 Gauge (FT2522)
- CONTEMPO LIVING Contempo Living FT3322 33 in. Top-Mount Drop in Single Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3322)
- CONTEMPO LIVING Contempo Living FT3622-5050 36 in. Top-Mount Drop in 50 by 50 Double Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3622-5050)
- KINGSTON BRASS 33Inch Cast Iron Double Bowl DropIn Kitchen Sink, 4Hole, White (GT33229D4)
- Contempo Living Kitchen Sinks