Shop All Kitchen Sinks
Contempo Living
Contempo Living FT3622-5050 36 in. Top-Mount Drop in 50 by 50 Double Bowl Zero Radius Kitchen Sink - Stainless Steel
Mfr # FT3622-5050
Zoro # G603761497
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contempo Living
- MFR # FT3622-5050
- Zoro # G603761497
- UPC # 640265631207
- Country of Origin China
- Category Kitchen Sinks
Description
Features
- Full 16 Gauge Kitchen Sink with Pearl
- Feature a 20/80 bowl split
- Elegant Sharp Satin Finish unlike any other ordinary finishes
- Matching Protective Bottom Grid and Matching Protective Dish Rack for convenient dish storage
- Deluxe Strainer with Lift-Out Basket
- Stylish Wood Cutting Board
- Crafted from high quality heavy duty 16 gauge premium grade certified 304 stainless steel - corrosion and scratch resistant
- Rounded interior corners for easy cleaning
- Superior sound-deadening insulation pads and undercoating
- Standard 35" drain opening
- Installation Undermount
- Material Full 16 Gauge Premium T-304 Series Stainless Steel
- Includes Kitchen sink, Cutout template and countertop mounting hardware, One protective grid, One stainless steel dish rack, One lift-out basket strainer, One cutting board, One microfiber towel
- Finish: Brushed Satin
- Size: 36"
- Material: Stainless Steel
- Design: Zero Radius
- Left Bowl Size: 16-1/8" x 17-1/4"
- Right Bowl Size: 16-1/8" x 17-1/4"
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Flare Low Lead Brass Cap (L640F-6)
- LEGEND VALVE 2" T-455 IPS IN-LINE CHECK (105-448)
- THRIFCO PLUMBING 5/8 In. Comp x 3/8 In. Comp x 1/4 Inch Comp Dual Outlet & Dual Shut Off Multi-Turn Angle Stop Valve (4405690)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (701022741)
- CONTEMPO LIVING 36 in Stainless Steel Farm Apron Curve Front Kitchen Sink (EFS3621)
- CONTEMPO LIVING Contempo Living EFS3021 30 in. Stainless Steel Zero Radius Single Bowl Curved Front Farm Apron Kitchen Sink (EFS3021)
- CONTEMPO LIVING 23 in Drop in Single Bowl Zero Radius Kitchen Utility Laundry Sink Stainless Steel (F2318T)
- CONTEMPO LIVING 33 in TopMount Drop in Double Bowl Zero Radius Kitchen Sink Stainless Steel (FT33225050)
- CONTEMPO LIVING 25 in Deep TopMount DropIn Stainless Steel Bowl Kitchen Sink 16 Gauge (FT2522)
- CONTEMPO LIVING Contempo Living FT3322 33 in. Top-Mount Drop in Single Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3322)
- INTERDESIGN MAT SINK 12.5X11"" CLEAR (36600)
- Contempo Living Kitchen Sinks