Shop All Kitchen Sinks
Contempo Living
Contempo Living FT3322 33 in. Top-Mount Drop in Single Bowl Zero Radius Kitchen Sink - Stainless Steel
Mfr # FT3322
Zoro # G003761486
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contempo Living
- MFR # FT3322
- Zoro # G003761486
- UPC # 639302273722
- Country of Origin China
- Category Kitchen Sinks
Description
Features
- One of the more spacious sinks in the Ariel sink collection, this 36 inch version can handle all your food prep and dish soaking needs
- Crafted from high quality heavy duty 16 gauge premium grade 304 stainless steel
- Fully protected by extra thick heavy duty sound guard undercoating and sound deadening pads for noise reduction
- Cutting-edge zero radius corners design translates to maximum capacity bowl size and a contemporary look
- Installation Undermount
- Includes Kitchen Sink
- Finish: Stainless Steel
- Size: 33"
- Design: Zero Radius
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/4 in Pipe Size (801-012)
- NEOPERL 0.5 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (5505203)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow (700069-0606)
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (7052990)
- CONTEMPO LIVING 33 in TopMount Drop in Double Bowl Zero Radius Kitchen Sink Stainless Steel (FT33225050)
- CONTEMPO LIVING 23 in Drop in Single Bowl Zero Radius Kitchen Utility Laundry Sink Stainless Steel (F2318T)
- CONTEMPO LIVING 36 in Stainless Steel Farm Apron Curve Front Kitchen Sink (EFS3621)
- CONTEMPO LIVING 25 in Deep TopMount DropIn Stainless Steel Bowl Kitchen Sink 16 Gauge (FT2522)
- CONTEMPO LIVING Contempo Living FT3622-5050 36 in. Top-Mount Drop in 50 by 50 Double Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3622-5050)
- CONTEMPO LIVING Contempo Living EFS3021 30 in. Stainless Steel Zero Radius Single Bowl Curved Front Farm Apron Kitchen Sink (EFS3021)
- CANTRIO KONCEPTS Cantrio Koncepts KSS-112 Single Bowl Stainless Steel Undermount Kitchen Sink (KSS-112)
- Contempo Living Kitchen Sinks