Shop All Cabinet Handles & Pulls
Contempo Living
Contempo Living F312HANDLE-5BSN 5.5 in. Beaded Cabinet Handle; Stainless Steel Brushed Nickel
Mfr # F312HANDLE-5BSN
Zoro # G003689544
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contempo Living
- MFR # F312HANDLE-5BSN
- Zoro # G003689544
- UPC # 639385365178
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Classic cottage design cabinet hardware is a great way to display your fabulous style sense. Its timeless design and handsome metal finish not only create a warmth look, but comfortable to hold. Universal design and finish match perfectly with any style of kitchen or bathroom cabinets yet easy to be installed.
Features- Solid Zinc Alloy Cabinet Pull Handle
- Cottage beaded classic design
- 1" cabinet mounting screws included
- Checkout our matching knobs
- Finish: Stainless Steel Brushed Nickel
- Material: Solid Zinc Alloy
- Hole to Hole Spacing: 5-1/8"
- Overall Length: 5-1/2"
- Projection: 1"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Multi-Pole Insulated Magnet, 25/32 in. (AR1501)
- EKENA MILLWORK WM618 - 5 1/4"H x 9/16"D x 144"L Baseboard Flexible Moulding (BBDFWM618X144)
- EMTEK Satin Nickel Pull 86299US15 (86299US15)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 36 H Cabinets wBB Soft Close (448-BBSCWC36-5C)
- CONTEMPO LIVING Contempo Living W0802-7 7 in. Stainless Steel with Brushed Nickel Cabinet Handle (W0802-7)
- CONTEMPO LIVING Contempo Living WCCH840-8 Twist Style 8 in. Stainless Steel Brushed Nickel Kitchen Cabinet Handle (WCCH840-8)
- CONTEMPO LIVING Contempo Living 71125-12 11.75 in. Brushed Stainless Steel Kitchen Handle (71125-12)
- CONTEMPO LIVING Contempo Living WCCH840-6 6.5 in. Twisted Style Kitchen Cabinet Pull Handle (WCCH840-6)
- CONTEMPO LIVING Contempo Living 71125-10 10.5 in. Brushed Stainless Steel Kitchen Handle (71125-10)
- CONTEMPO LIVING Contempo Living WCCH853-9 9.375 in. Arch Stainless Steel Brushed Nickel Kitchen Handle (WCCH853-9)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP83235128900)
- Contempo Living Cabinet Handles & Pulls