Shop All Kitchen Sinks
Contempo Living
Contempo Living ALP-961 14 in. Ariel Pearl Undermount Single Bowl Kitchen Bar Prep Sink - Stainless Steel; 18 Gauge
Mfr # ALP-961
Zoro # G103761492
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Contempo Living
- MFR # ALP-961
- Zoro # G103761492
- UPC # 639385364157
- Country of Origin China
- Category Kitchen Sinks
Description
Features
- Full 18 Gauge Kitchen Sink with Pearl
- Elegant Pearl Satin Finish unlike any other ordinary finishes
- Matching Protective Dish Rack for convenient dish storage
- Deluxe Strainer with Lift-Out Basket
- Stylish Wood Cutting Board
- Crafted from high quality heavy duty 18 gauge premium grade certified 304 stainless steel - corrosion and scratch resistant
- Rounded interior corners for easy cleaning
- Superior sound-deadening insulation pads and undercoating
- Standard 35" drain opening
- Installation Undermount / Flush-mounted
- Material Full 18 Gauge Premium T-304 Series Stainless Steel
- Includes Kitchen Sink, Cutout Template and Countertop Mounting Hardware
- Finish: Pearl Satin
- Size: 14"
- Material: Stainless Steel
- Guage: 18
- Design: Ariel Pearl
- Exterior Size: 14-5/8" x 13"
- Interior Size: 13-3/4" x 16-1/8"
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Wye, 2 in Pipe Size, Schedule 40, Socket (475020)
- KOHLER Manual 8" Mount, Straight Spout Bathroom Faucet (K-800T20-5AKA-CP)
- ZENITH/BATHWARE Sm Wht Shwr Caddy (7518W)
- ANVIL 11/2X3 Xh Galv Steel CW Nipple (0331532606)
- CONTEMPO LIVING 25 in Deep TopMount DropIn Stainless Steel Bowl Kitchen Sink 16 Gauge (FT2522)
- CONTEMPO LIVING 33 in TopMount Drop in Double Bowl Zero Radius Kitchen Sink Stainless Steel (FT33225050)
- CONTEMPO LIVING Contempo Living FT3622-5050 36 in. Top-Mount Drop in 50 by 50 Double Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3622-5050)
- CONTEMPO LIVING 36 in Stainless Steel Farm Apron Curve Front Kitchen Sink (EFS3621)
- CONTEMPO LIVING Contempo Living EFS3021 30 in. Stainless Steel Zero Radius Single Bowl Curved Front Farm Apron Kitchen Sink (EFS3021)
- CONTEMPO LIVING Contempo Living FT3322 33 in. Top-Mount Drop in Single Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3322)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311850)
- Contempo Living Kitchen Sinks