Shop All Kitchen Sinks
Contempo Living
Contempo Living ALP-909L 32 in. Ariel Pearl Premium Undermount 70 by 30 D Bowl Offset Kitchen Sink - Stainless Steel; 16 Gauge
Mfr # ALP-909L
Zoro # G603953793
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Contempo Living
- MFR # ALP-909L
- Zoro # G603953793
- UPC # 639385364072
- Country of Origin China
- Category Kitchen Sinks
Description
Features
- Small kitchen, bar area, or laundry room it doesn't matter This sink will last for the years to come
- Made from high quality heavy duty 16 gauge premium grade 304 stainless steel
- Protected by extra thick heavy duty sound guard undercoating and sound deadening pads for noise reduction
- Cutting-edge zero radius corners design translates to maximum capacity bowl size and a contemporary look
- Installation Top-Mount / Drop-In
- Brand Ariel
- Includes Kitchen Sink
- Finish: Pearl Satin
- Size: 32"
- Material: Stainless Steel
- Guage: 16
- Design: Ariel Pearl
- Left Bowl Dimension: 17-3/4" x 18-1/2" x 10"
- Right Bowl Dimension: 10-1/2" x 16" x 7"
- Exterior Dimension: 31-1/2" x 20-1/2"
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Plug, 2", 150,304, Thrd Heavy (4381033280)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 1/2 in Pipe Size (407005)
- SOUTHLAND 3/4 In. x Close Welded Steel Galvanized Nipple (10500)
- SPENCE Repair Kit, 1-1/2 in. (07-07751-00)
- CONTEMPO LIVING Contempo Living FT3322 33 in. Top-Mount Drop in Single Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3322)
- CONTEMPO LIVING 33 in TopMount Drop in Double Bowl Zero Radius Kitchen Sink Stainless Steel (FT33225050)
- CONTEMPO LIVING Contempo Living EFS3021 30 in. Stainless Steel Zero Radius Single Bowl Curved Front Farm Apron Kitchen Sink (EFS3021)
- CONTEMPO LIVING 23 in Drop in Single Bowl Zero Radius Kitchen Utility Laundry Sink Stainless Steel (F2318T)
- CONTEMPO LIVING 25 in Deep TopMount DropIn Stainless Steel Bowl Kitchen Sink 16 Gauge (FT2522)
- CONTEMPO LIVING Contempo Living FT3622-5050 36 in. Top-Mount Drop in 50 by 50 Double Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3622-5050)
- ELKAY Crosstown 18 Gauge Stainless Steel 33" x 22" x 9", Single Bowl Dual Mount Sink Kit (ECTSRS33229TFGB)
- Contempo Living Kitchen Sinks