Shop All Kitchen Sinks
Contempo Living
Contempo Living ALP-901L 29 in. Ariel Pearl Undermount Double Bowl 60 by 40 Offset Kitchen Sink - Stainless Steel; 16 Gauge
Mfr # ALP-901L
Zoro # G003953737
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Contempo Living
- MFR # ALP-901L
- Zoro # G003953737
- UPC # 639385364096
- Country of Origin China
- Category Kitchen Sinks
Description
Features
- Full 16 Gauge Kitchen Sink with Pearl Satin Finish Bowls and Deck
- Elegant Pearl Satin Finish unlike any other ordinary finishes
- Matching Protective Bottom Grid and Matching Protective Dish Rack for convenient dish storage
- Deluxe Strainer with Lift-Out Basket
- Stylish Wood Cutting Board
- Crafted from high quality heavy duty 16 gauge premium grade certified 304 stainless steel - corrosion and scratch resistant
- Rounded interior corners for easy cleaning
- Superior sound-deadening insulation pads and undercoating
- Standard 35" drain opening
- Installation Undermount
- Includes Kitchen sink, Cutout template and countertop mounting hardware, One protective grid, One stainless steel dish rack, One lift-out basket strainer, One cutting board, One microfiber towel
- Finish: Pearl Satin
- Size: 29"
- Material: Stainless Steel
- Guage: 16
- Design: Ariel Pearl
- Left Bowl Dimension: 15-3/4" x 18-3/4" x 9"
- Right Bowl Dimension: 10" x 16-7/8" x 7"
- Exterior Dimension: 29" x 20-3/4" x 9"
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 1/2X24 Galv Pipe (563-240HC)
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 25 Micron, 4-1/2" O.D., 9 3/4 in H (155141-75)
- ELKAY Top Mount, Stainless Steel, Classroom Sink (CDKAD2517650)
- SLOAN FLUSH VLVE TOP SPUD11.5"" (3080153)
- CONTEMPO LIVING 36 in Stainless Steel Farm Apron Curve Front Kitchen Sink (EFS3621)
- CONTEMPO LIVING Contempo Living FT3622-5050 36 in. Top-Mount Drop in 50 by 50 Double Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3622-5050)
- CONTEMPO LIVING 33 in TopMount Drop in Double Bowl Zero Radius Kitchen Sink Stainless Steel (FT33225050)
- CONTEMPO LIVING Contempo Living EFS3021 30 in. Stainless Steel Zero Radius Single Bowl Curved Front Farm Apron Kitchen Sink (EFS3021)
- CONTEMPO LIVING Contempo Living FT3322 33 in. Top-Mount Drop in Single Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3322)
- CONTEMPO LIVING 23 in Drop in Single Bowl Zero Radius Kitchen Utility Laundry Sink Stainless Steel (F2318T)
- GOURMETIER GKTS252281 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS252281)
- Contempo Living Kitchen Sinks