Shop All Cabinet Handles & Pulls
Contempo Living
Contempo Living 71125-20 20.75 in. Brushed Stainless Steel Kitchen Handle
Mfr # 71125-20
Zoro # G203689504
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contempo Living
- MFR # 71125-20
- Zoro # G203689504
- UPC # 640265631566
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Give your cabinet a classy makeover with this unique Brick design handle!
Features- Give your cabinet a classy makeover with this unique Brick design handle!
- 100% Stainless Steel Cabinet Handle Pull
- Made with 100% Stainless Steel to avoid any corrosion and color fading
- 1" cabinet mounting screws included
- This stainless steel handle can easily upgrade your kitchen or bathroom
- Finish: Brushed Stainless Steel
- Material: Stainless Steel
- Hole to Hole Spacing: 20-1/4"
- Overall Length: 20-1/4"
- Projection: 1-3/8"
- Handle Thickness: 1"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Spring 050943 (050943)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4.5 Nm (FDN-63A-R453)
- EKENA MILLWORK 1 3/4"H x 1/2"P x 94 1/2"L Claremont Panel Moulding (PML01X00CL)
- MASTER MAGNETICS Magnet Source 2 in. L X 1 in. W Assorted Ceramic Magnetic Posting Magnets 3 lb. pull 56 pc (07378X56DSP)
- CONTEMPO LIVING Contempo Living WCCH840-6 6.5 in. Twisted Style Kitchen Cabinet Pull Handle (WCCH840-6)
- CONTEMPO LIVING Contempo Living 71125-10 10.5 in. Brushed Stainless Steel Kitchen Handle (71125-10)
- CONTEMPO LIVING Contempo Living W0802-7 7 in. Stainless Steel with Brushed Nickel Cabinet Handle (W0802-7)
- CONTEMPO LIVING Contempo Living WCCH12SL028S 28 in. Solid Stainless Steel Brushed Nickel Kitchen Bar Handle (WCCH12SL028S)
- CONTEMPO LIVING Contempo Living WCCH853-9 9.375 in. Arch Stainless Steel Brushed Nickel Kitchen Handle (WCCH853-9)
- CONTEMPO LIVING Contempo Living 71125-12 11.75 in. Brushed Stainless Steel Kitchen Handle (71125-12)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull (BP8650192158)
- Contempo Living Cabinet Handles & Pulls