Shop All Cabinet Handles & Pulls
Contempo Living
Contempo Living 71125-16 17 in. Brushed Stainless Steel Kitchen Handle
Mfr # 71125-16
Zoro # G403689434
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contempo Living
- MFR # 71125-16
- Zoro # G403689434
- UPC # 640265631559
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Give your cabinet a classy makeover with this unique Brick design handle!
Features- 100% Stainless Steel Cabinet Handle Pull
- Made with 100% Stainless Steel to avoid any corrosion and color fading
- 1" cabinet mounting screws included
- This stainless steel handle can easily upgrade your kitchen or bathroom
- Finish: Brushed Stainless Steel
- Material: Stainless Steel
- Hole to Hole Spacing: 16-5/16"
- Overall Length: 17"
- Projection: 1-3/8"
- Handle Thickness: 1"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Global Safety Glass Replacement for Emergency Key Box, 5PK (493373)
- TRIANGLE MFG CO Square 4 in. Steel Lazy Susan Ball Bearing Swivel (40.0.4C)
- KWIKSET Halifax Lever with Rectangular Rose Passage Door Lock with 6AL Latch, RCS Strike Matte Black Finish (720HFLRCT-514)
- HDL HARDWARE Flip Top Hinge (H116P)
- CONTEMPO LIVING Contempo Living WCCH840-6 6.5 in. Twisted Style Kitchen Cabinet Pull Handle (WCCH840-6)
- CONTEMPO LIVING Contempo Living 71125-12 11.75 in. Brushed Stainless Steel Kitchen Handle (71125-12)
- CONTEMPO LIVING Contempo Living WCCH853-9 9.375 in. Arch Stainless Steel Brushed Nickel Kitchen Handle (WCCH853-9)
- CONTEMPO LIVING Contempo Living 71125-10 10.5 in. Brushed Stainless Steel Kitchen Handle (71125-10)
- CONTEMPO LIVING Contempo Living W0802-7 7 in. Stainless Steel with Brushed Nickel Cabinet Handle (W0802-7)
- CONTEMPO LIVING Contempo Living WCCH840-8 Twist Style 8 in. Stainless Steel Brushed Nickel Kitchen Cabinet Handle (WCCH840-8)
- GLIDERITE HARDWARE 5 in. Center to Center Satin Gold Arched Cabinet Pull - 2022-SG, 5PK (2022-SG-5)
- Contempo Living Cabinet Handles & Pulls