Contempo Living 18-903R-D 32 in. Double 40 & 60 Bowl Offset Undermount Stainless Steel Kitchen Sink - 18 Gauge
Mfr # 18-903R-D
Zoro # G803761181
Product Information
- Brand Contempo Living
- MFR # 18-903R-D
- Zoro # G803761181
- UPC # 639385364997
- Country of Origin China
- Category Kitchen Sinks
Description
This durable sink is crafted of stainless steel for a long-lasting look. The brushed nickel finish adds the perfect touch. This double sink features a 7.5-inch deep left bowl and a 9-inch deep right bowl. Sound dampening pads and undercoated insulation provide noise reduction for a calmer kitchen. Undermount kitchen sinks are sleek and gorgeous. Kitchen sinks that undermount below the countertop are perfect for granite, marble, solid surface or engineered stone countertops. It also creates a smooth, seamless look in your kitchen, and make cleanup easy, since they sit flush with the countertop and have no visible lip.
Features- 32-inch stainless steel undermount double bowl 40 & 60 offset kitchen sink
- Lift-out basket strainer included for maximum waste capacity
- Crafted from high quality heavy duty 18 gauge with Certified T-304 stainless steel
- Sound dampening pads and undercoated insulation for noise reduction
- Stainless steel brushed nickel finish
- Sink Type: Kitchen
- Sink Style: Undermount
- Sink Material: Stainless steel
- Model: 18-903R-D
- Shape: Rectangle
- Bowl Depth: Over 9 Inches
- Basin Depth: 18 - 24 Inch
- Product Features: Includes Hardware
- Style: Undermount
- Sink Gauge: 18
- Assembly: Assembly Required
- Sink Drain Location: Top Center
- Width: 31 - 33'
- Number of Basin: Double Basin
- Finish: Stainless Steel Finish, Nickel Finish, Brushed & Silver Finish
- Exterior Dimension: 32" H x 20.75" W x 9" L
- Interior Right Bowl Dimension: 15.75" W x 18.75" L x 9" D
- Interior Left Bowl Dimension: 13" W x 16.5" L x7.5" D
- Drain Opening Dimension: 3.5 inches
- Dimension: 9" H x 20.75" W x 32" L
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 1"x1" (DX156-100)
- FISHER MFG Strainer (11231)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-1/2" Tube OD (ZUSA-TF-PTC-2022)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3", CPVC/FPM, Socket (TBB2030SPFG)
- CONTEMPO LIVING 36 in Stainless Steel Farm Apron Curve Front Kitchen Sink (EFS3621)
- CONTEMPO LIVING Contempo Living FT3622-5050 36 in. Top-Mount Drop in 50 by 50 Double Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3622-5050)
- CONTEMPO LIVING Contempo Living EFS3021 30 in. Stainless Steel Zero Radius Single Bowl Curved Front Farm Apron Kitchen Sink (EFS3021)
- CONTEMPO LIVING Contempo Living FT3322 33 in. Top-Mount Drop in Single Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3322)
- CONTEMPO LIVING 23 in Drop in Single Bowl Zero Radius Kitchen Utility Laundry Sink Stainless Steel (F2318T)
- CONTEMPO LIVING 33 in TopMount Drop in Double Bowl Zero Radius Kitchen Sink Stainless Steel (FT33225050)
- KOHLER Devonshire 2.5 Gpm Single-Function Wa (10391-AK-PB)
- Contempo Living Kitchen Sinks