Shop All Multi-Purpose Wipes
Contec
Cleaning Wipes, Polyester, 150 Wipes, 9 in x 9 in, 8 PK
Mfr # 495353-903
Zoro # G7297798
original price:
$494.22
4% off
new price: $470.99
/pk 8, $58.87/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Number of Sheets 150
- Sheet Size 9 in x 9 in
- Product Color White
- Product Series Anticon(R) Gold StandardWeight™
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contec
- MFR # 495353-903
- Zoro # G7297798
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 9 in x 9 in |
Sheet Length | 9 in |
Sheet Width | 9 in |
Details
Material | Polyester |
Number of Sheets | 150 |
Item | Cleaning Wipes |
Product Color | White |
Product Series | Anticon(R) Gold StandardWeight™ |
Description
Cleaning Wipes, Product Series Anticon(R) Gold StandardWeight�, Polyester, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 150, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Drain Maintainer, 5 gal., Pail, Liquid (166839)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 150 Wipes, 9 in x 9 in (P1200.0909.8)
- TOUGH GUY Radiator Brush, 4 1/2 in L Handle, Black, Wood, 24 in L Overall (1VAK6)
- MONARCH Dusting Mitts , 12PK (M920002)
- CONTEC Contec ContecClean Cloth Wipes, 12in x 13in, White, Quarterfolded (PRMW1213)
- CONTEC Amplitude Sigma Cleanroom Wipers 3600 wipers/case, 300 wipers/bag, 12 bags/case 9" L x 9" W, 3600PK (WIP330)
- CONTEC Amplitude Sigma Cleanroom Wipers 300 wipers/bag 9" L x 9" W, 300PK (WIP363)
- BRAWNY Industrial Medium Duty All Purpose Airlaid 1/4 Fold Wiper White, PK800 (29215)
- BERKSHIRE Cleanroom Wipes, White, Soft Pack, 45% Polyester, 55% Cellulose, 75 Wipes, 9 in x 9 in, Unscented (SPX1000.001.12)
- WYPALL Towels & Wipes, White, Roll, Paper, 220 Wipes, 3 PK (KCC 83571)
- DUDE WIPES Disposable Wet Wipes 8 pk, 8PK (QDS-FP-08)
- Contec Multi-Purpose Wipes