Shop All Moisture Absorbents and Indicators
Container Dri Ii
Container Dri® II Individual Bags, 10" x 5 3/4" x 1", White, 32/Case
Mfr # COND10
Zoro # G5014950
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Weight 9.84
- Height 1"
- Length 10"
- Width 5 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Container Dri Ii
- MFR # COND10
- Zoro # G5014950
- UPC # 848109002828
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Height | 1" |
Length | 10" |
Width | 5 3/4" |
Details
Item | Container Dri Bag,10x5-3/4x1",PK32 |
Color | White |
Weight | 9.84 |
Material | Calcium Chloride Desiccant |
Description
Container Dri Bag,10x5-3/4x1 In.,PK32, Package Quantity 32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 5000g Capacity (SJ-5000HS)
- PAPER MATE Pen, Marker, Flair, Ultrafn, Bk, PK12 (8330152)
- CRESCENT WISS 7-1/8" Industrial Inlaid® Straight Trimmers (37N)
- MELISSA & DOUG Hair Stylist Role Play Costume Set (4847)
- CONTAINER DRI II Container Dri® II Strips, 10" x 5 3/4" x 1", White, 72/Case (COND11)
- CONTAINER DRI II Container Dri® II Plus, 18" x 22" x 1 1/2", White, 6/Case (COND13)
- TYVEK Tyvek® Clay Desiccants, 34 Gallon Drum, 3" x 4" x 1/4", White, 1300/Case (DES128)
- ARMOR SHIELD Desiccant, 6in. L, 3in. W, 2 oz., Bag, PK800 (D2UCT-D)
- DESCO Desiccant Pak, Reusable, PK450 (13843)
- DESCO Humidity Indicator Card, PK100 (13870)
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, Tyvek, PK300 (D1UCT)
- Container Dri Ii Moisture Absorbents and Indicators