Shop All Busways & Bus Plugs
Conta-Clip
SH1 BG, Busbar Support
Mfr # 2318.2
Zoro # G5494594
Sold in multiples of 20 for $25.00
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23.7 mm
- Width 24 mm
- Depth 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conta-Clip
- MFR # 2318.2
- Zoro # G5494594
- Country of Origin Denmark
- Category Busways & Bus Plugs
Dimensions
Height | 23.7 mm |
Width | 24 mm |
Depth | 24 mm |
Details
Item | Busbar |
Description
Busbar holder, Mounting type: Mounting surface, Width: 24 mm, Colour: Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE 24hr Mechanical Timer, 2-Grounded Outlets, White (15075)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- WERNER L153030 30ft, 2-Man Cable Horizontal Life (L153030)
- SCHNEIDER ELECTRIC Current Relay 250V 5Amp Rm35 (RM35JA32MW)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH312)
- BLUE SEA SYSTEMS Busbar, 100A, 48V DC (2306)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302-BSS)
- SEA-DOG Dual Buss Bar w/Cover - 12 Terminals (426693-3)
- COMMSCOPE Replacement for Tessco Ugbkit-0210-t (UGBKIT-0210-T)
- SIEMENS Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire (US2:BPJA6GE)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2126)
- Conta-Clip Busways & Bus Plugs