Shop All Enclosure Covers & Accessories
Conta-Clip
KDS-DEG 29-30, Seal, BK
Mfr # 28550.4
Zoro # G5100409
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conta-Clip
- MFR # 28550.4
- Zoro # G5100409
- Country of Origin Denmark
- Category Enclosure Covers & Accessories
Details
Item | Large Sealing Sleeve |
Description
KDS Large Sealing Sleeve, Mounting type: Plug in, Length x width: 42.8 mm, Max. cable diameter: 30 mm, IP 66, Colour: Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 9 Pole, 300VAC (6ZEF9)
- ALLEN TEL Cat 5e Patch Panel, 12-Port (AT55B-12PT)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Long - Orange (HS369-S25-ORANGE)
- DEL CITY DIV OF ACTUANT Del City 2653 Strain Relief Cord Connectors - PG- .17"- .45" (2653)
- CONTA-CLIP KDS-DE 6-7, Sealing Sleeve, BK (28526.4)
- CONTA-CLIP KDS-DE 4-5, Sealing Sleeve, GR (28565.6)
- CONTA-CLIP KDS-DE 5-6, Sealing Sleeve, GR (28566.6)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0009)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Accessories, Male Closure Cap, For 20A 4- Wire, Gray Non-Metallic (PC420)
- TARTER Corral Panel, Steel, Red, PowderCoated (ECR12)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- Conta-Clip Enclosure Covers & Accessories