Shop All Enclosure Covers & Accessories
Conta-Clip
KDS-DEG 26-27, Seal, GR
Mfr # 28588.6
Zoro # G5100494
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conta-Clip
- MFR # 28588.6
- Zoro # G5100494
- Country of Origin Denmark
- Category Enclosure Covers & Accessories
Details
Item | Large Seal |
Description
KDS Large Seal, Mounting type: Plug in, Length x width: 42.8 mm, Max. cable diameter: 27 mm, IP 66, Colour: Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Two Hole Lug Connector, 750 kcmil, PK6 (31172)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- ZORO SELECT 16 AWG 1 Conductor Automotive Primary Wire 100 ft. WT (5ZLN5)
- NVENT HOFFMAN Hinge Kit, fits Doors, Black, Steel 180-Degree (PH180)
- CONTA-CLIP KDS-DE 5-6, Sealing Sleeve, GR (28566.6)
- CONTA-CLIP KDS-DE 4-5, Sealing Sleeve, GR (28565.6)
- CONTA-CLIP KDS-DE 6-7, Sealing Sleeve, BK (28526.4)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- IVES MORTISE BOLT 1.75""L (S48B3)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- Conta-Clip Enclosure Covers & Accessories