Shop All Enclosure Covers & Accessories
Conta-Clip
KDS-DEG 16-17, Seal, GR
Mfr # 28578.6
Zoro # G5100129
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conta-Clip
- MFR # 28578.6
- Zoro # G5100129
- Country of Origin Denmark
- Category Enclosure Covers & Accessories
Details
Item | Large Seal |
Description
KDS Large Seal, Mounting type: Plug in, Length x width: 42.8 mm, Max. cable diameter: 17 mm, IP 66, Colour: Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pnlbd Cover/Trim Nf T1 S 26H 20W (NC26SHR)
- BLACK BOX Rackmount Cable Raceway 2U Double Sided - Horizontal (RMT107A)
- RACO Conduit Outlet Body, LB Style, 2" Hub Sz (LB200)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SCO3V08)
- CONTA-CLIP KDS-DE 6-7, Sealing Sleeve, BK (28526.4)
- CONTA-CLIP KDS-DE 4-5, Sealing Sleeve, GR (28565.6)
- CONTA-CLIP KDS-DE 5-6, Sealing Sleeve, GR (28566.6)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- EATON CUTLER-HAMMER Cutler-Hammer ARP00006CH2 Type A Hub Closure Plate, 2 in (ARP00006CH2)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- Conta-Clip Enclosure Covers & Accessories