Shop All Passage Door Handles
Constructor
Constructor Rondo Passage Lever Door Lock with Knob Handle Lockset; Satin Nickel Finish
Mfr # CON-RND-SN-PS
Zoro # G803715795
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Constructor
- MFR # CON-RND-SN-PS
- Zoro # G803715795
- UPC # 840175104475
- Country of Origin China
- Category Passage Door Handles
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- For hallway and closet
- Residential Use
- Comes with no key
- Finish: Satin Nickel
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 3" H x 7.5" W x 8" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Pull Handle, Threaded Holes, Satin (EK-S650/S)
- RSVP INTERNATIONAL Bamboo Recipe Box (BOO-RB)
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D X 4 in. L Zinc-Plated Iron Bolt Snap 110 lb (T7601201)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35xCS)
- CONSTRUCTOR Constructor Prelude Passage Lever Door Lock with Knob Handle Lockset; Oil Rubbed Bronze (CON-PRE-ORB-PS)
- CONSTRUCTOR Constructor Prelude Passage Lever Door Lock with Knob Handle Lockset; Polished Brass (CON-PRE-PB-PS)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 LAT 716)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3310 PZD 626)
- MASTER LOCK Lever Lockset, Aged Bronze, Return Style (RL0412PBOX)
- FALCON Cylindrical Lock, K101S D 626 (K101S D 626)
- PRIME-LINE Passage Lever, Fits 2-3/8 in. and 2-3/4 in. Backset, Satin Nickel, ADA 1 Set (MP65253)
- Constructor Passage Door Handles