Shop All Privacy Door Handles
Constructor
Constructor Prelude Privacy Lever Door Lock with Knob Handle Lockset; Antique Bronze
Mfr # CON-PRE-AB-BK
Zoro # G703724163
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Constructor
- MFR # CON-PRE-AB-BK
- Zoro # G703724163
- UPC # 840175104055
- Country of Origin China
- Category Privacy Door Handles
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- For Bedroom and Bathroom
- Comes with no key. Locks with a privacy pin on the inside but can get unlocked from outside with a screwdriver in case of emergency
- Residential Use
- Matching Strike Plate
- Finish: Antique Bronze
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 3" H x 7.5" W x 8" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet & Cupboard Latch, 1-3/4 In. (4JG51)
- WADDELL Rosette Block 2-3/4In Pine (RTB25-36)
- INTEPLAST BUILDING PRODUCTS 9' BRN Gar Weatherstrip (236009707)
- HD A09745 2G Amerock Heavy Duty Single Roller Cabinet Door Catch (A09745 2G)
- CONSTRUCTOR Constructor Prelude Privacy Lever Door Lock with Knob Handle Lockset; Antique Copper (CON-PRE-AC-BK)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 VLA 609)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (9K30L15DS3626)
- KWIKSET Delta Privacy Door Lock w/New Chassis (300DL-15)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCSR190)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 619)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QTL240M626SA118F)
- Constructor Door Locks and Deadbolts