Shop All Keyed Entry Door Handles
Constructor
Constructor Prelude Entry Lever Door Lock with Knob Handle Lockset; Satin Nickel
Mfr # CON-PRE-SN-ET
Zoro # G203715784
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Constructor
- MFR # CON-PRE-SN-ET
- Zoro # G203715784
- UPC # 840175100910
- Country of Origin China
- Category Keyed Entry Door Handles
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- For Entry doors
- Residential Use
- Comes with 3 brass keys
- Finish: Satin Nickel
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 2.5" H x 7.5" W x 8" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.10 (2950W-400)
- MIDWEST FASTENER 1-1/2" Nylon Plastic Sliding Door Rollers 2PK (66124)
- ACUDOR Access Panel 18X18 Wht (PA1818)
- SAFELOCK Regina Knob Passage Lock with RCAL Latch and RCS Strike Matte Black Finish (SK1000RG-514)
- CONSTRUCTOR Constructor Etude Entry Lever Door Lock with Knob Handle Lockset; Satin Nickel (CON-ETU-SN-ET)
- CONSTRUCTOR Comfort Entry Lock Set with Door Lever Handle- Antique Bronze (CON-COM-AB)
- CONSTRUCTOR Constructor Rondo Entry Lever Door Lock with Knob Handle Lockset; Satin Nickel (CON-RND-SN-ET)
- BEST Mortise Lockset, 40H Escutcheon, Ser. 40H, Grd. 1, Storeroom (45H7D15J626)
- CORBIN RUSSWIN Cylindrical Lock, CL3855 NZD 626 (CL3855 NZD 626)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICKE26D)
- ARROW Grade 2 Storeroom Cylindrical Lock, Sierra Lever, Conventional Cylinder, Stn Brss Fnsh, Non-handed (RL12-SR-04)
- Constructor Door Lever Locksets