Shop All Dummy Door Handles
Constructor
Constructor Prelude Dummy Left Lever Door Lock with Knob Handle Lockset; Polished Brass
Mfr # CON-PRE-PB-DM-L
Zoro # G104126818
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Constructor
- MFR # CON-PRE-PB-DM-L
- Zoro # G104126818
- UPC # 840175100972
- Country of Origin China
- Category Dummy Door Handles
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features Specifications- Finish: Polished Brass
- Hand Type: Left
- Dimension: 3" H x 7.5" W x 4.5" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Covering, 48 x 96In, Ivory (WC-30-4x8-2)
- SCHLAGE Entry Lever Flair Sn (F51VFLA619)
- CAL-ROYAL Rim Exit Device, 36 Inch, Exit Only, Satin Stainless Steel (9800EO36-32D)
- EKENA MILLWORK 8"W x 12"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X12AS-01)
- CONSTRUCTOR Prelude Dummy Right Lever Door Lock with Knob Handle Lockset- Antique Copper (CON-PRE-AC-DM-R)
- CONSTRUCTOR Constructor Prelude Dummy Left Lever Door Lock with Knob Handle Lockset; Oil Rubbed Bronze (CON-PRE-ORB-DM-L)
- SCHLAGE Grade 1 Full Dummy Trim Mortise Lock, 07 Lever, A Rose, Bright Chrome Finish, Field Reversible (L0172 07A 625)
- SCHLAGE Dummy Lever Flair Bb Rh (F170VFLA605RH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 MER 626 RH)
- OMNIA Lever with 2-5/8" Rose Single Dummy Unlacquered Antique Bronze 918 (918/00.SD5A)
- SURE-LOC HARDWARE Sure-Loc Hardware Hanover Dummy Lever, Flat Black (HV100 FBL)
- Constructor Door Locks and Deadbolts