Shop All Dummy Door Handles
Constructor
Constructor Prelude Dummy Left Lever Door Lock with Knob Handle Lockset; Oil Rubbed Bronze
Mfr # CON-PRE-ORB-DM-L
Zoro # G004126857
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Constructor
- MFR # CON-PRE-ORB-DM-L
- Zoro # G004126857
- UPC # 840175102877
- Country of Origin China
- Category Dummy Door Handles
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- For closet doors with no latch bolt
- Push/pull only
- Residential Use
- Finish: Oil Rubbed Bronze
- Fits: 1 3/8"
- Thick doors: 1 3/4"
- Included: All mounting
- Hand Type: Left
- Dimension: 3" H x 7.5" W x 4.5" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Yellow Weatherstrip Adhesive, 782111 (782111)
- BALDWIN Estate Lifetime Brass Door Knockers (0195.003)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX00800-010P1)
- SARGENT 8200 Series Mortise Lock Mechanical, Classroom, Lock to accept SFIC Core, LN Trim B Rose, Satin Chro (SRG-70-8237-LNB-26D)
- CONSTRUCTOR Prelude Dummy Right Lever Door Lock with Knob Handle Lockset- Antique Copper (CON-PRE-AC-DM-R)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 ACC 619 LH)
- WESLOCK Impresa Woodward Interior Dummy Handleset Trim Oil Rubbed Bronze (06205--I10020)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Knurled Grip in Satin Brass (LV100 FBL GRIP-KN SB)
- SARGENT Lever Lockset, Mechanical, Dummy, Grd. 1 (710 ETL RHRB 26D)
- BALDWIN Reserve Satin Nickel Door Levers (FD.SQU.TSR.150)
- SCHLAGE Dummy Lever Flair Bb Rh (F170VFLA605RH)
- Constructor Door Locks and Deadbolts