Shop All Deadbolt Locks
Constructor
Constructor Deadbolt Door Lock Set with Single Cylinder; Antique Copper
Mfr # CON-DBT-AC-S
Zoro # G703700280
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Constructor
- MFR # CON-DBT-AC-S
- Zoro # G703700280
- UPC # 840175104260
- Country of Origin China
- Category Deadbolt Locks
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- Matching Strike Plate Included
- Residential Use
- Single Cylinder
- Finish: Antique Copper
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 3" H x 7" W x 5" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., White Finish (50 Pack) (MP7729-50)
- ZORO SELECT Barrel Bolt, Galvanized (1WAB2)
- ABH 83" A575HDC083 Full Surface Aluminum Continuous Geared Hinge, 1/16" Inset and Frame Portion Counters (ABH-A575-HD-C-083)
- ILCO Ilco: Key Blanks, 1598-HAW2 HAYWORTH (ILCO-1598-HAW2)
- EMTEK Satin Nickel Deadbolt 8469US15 (8469US15)
- SURE-LOC HARDWARE Sure-Loc Hardware Single Cylinder Deadbolt, Polished Brass (DB201 3)
- DYNALOCK Electric Deadbolts (1300-12/24)
- MEDECO MEDECO: Maxum BiAxial Dbl. Deadbolt - 2-3/8" - Gold (11TR623-05-DLT)
- BALDWIN RESERVE Baldwin Reserve DCTAD003S Double Cylinde (DC.TAD.003.S)
- EMTEK Flat Black Deadbolt 8575US19 (8575US19)
- MEDECO MEDECO:BiLevel RIM Cylinder - Gold (10J0400H-05-DLT)
- Constructor Deadbolt Locks